Motion
49-94-4525

MILWAUKEE TOOL
49-94-4525

Depressed Center Wheel - 4-1/2" x 1/8" x 5/8-11" Center Hole Thread Size, 30 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 13,580RPM, Wheel Hardness: S
MI ITEM #03235703
MFR #49-94-4525
Your Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-4525

Depressed Center Wheel - 4-1/2" x 1/8" x 5/8-11" Center Hole Thread Size, 30 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 13,580RPM, Wheel Hardness: S
MI ITEM #03235703
MFR #49-94-4525

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$5.05/each(List $5.81)

Overview

Mfr description
49-94-4525 GRIND DISC 4-1/2X1/8X5/8-11
  • 4-1/2 in. x 1/8 in. x 5/8 to 11 in.
  • A30S Type 27
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

  • Includes
    (1) 4-1/2" X 1/8" X 5/8-11" Grinding Wheel (Type 27)
  • Manufacturer Upc Number
    045242218417
  • UPC_NO
    045242218417
  • Abrasive Type
    A30S
  • Application
    Pipeline - Light Grind/Cutting
  • Wheel Diameter
    4.5000 in
  • Arbor Hole Size
    11-5/8 in
  • Wheel Thickness
    0.125 in
  • Product Types
    Grinding Wheel
  • Grit Number
    30
  • Center Hole Diameter
    5/8 in
  • Max Rpm
    13580 rpm
  • For Use With
    Pipeline - Light Grinding/Cutting
  • Wheel Hardness
    S
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    0.1250 in
  • Package Quantity
    5
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Features & Benefits
    • 4-1/2 in. x 1/8 in. x 5/8 to 11 in. • A30S Type 27 • Comprehensive offering for general purpose to specialized high performance applications • Consistent performance from wheel to wheel through superior manufacturing processes • Tested for balance, resulting in smooth, vibration free grinding and cutting •
  • Material
    Metal
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text