Motion
DW8001B4

DEWALT
DW8001B4

Cut-off Wheel - 14.0000 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 4300 rpm
MI ITEM #03236366
MFR #DW8001B4
Price$37.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8001B4

Cut-off Wheel - 14.0000 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 4300 rpm
MI ITEM #03236366
MFR #DW8001B4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.29/each

Specifications

Dimensions

  • Arbor Hole Size
    7/64 in
  • Arbor Size
    7/64 in
  • Center Hole Diameter  
    1 in
  • Weight
    5.50 lbs
  • Wheel Diameter  
    14.0000 in
  • Wheel Thickness  
    0.109 in

Details

  • Application
    General purpose metal cutting blades for any thickness material | Fabrication cutting blades for 1/4 in to 1/8 in thick materials | Stud cutting blades for 1/8 in or thinner materials
  • Grit Number
    24
  • Includes
    (1) Chop Saw Wheel
  • Material
    Aluminum Oxide
  • Max Rpm
    4300 rpm
  • Package Quantity
    4
  • Product Types
    Chop Saw Wheel
  • UPC_NO
    028877509457
  • Warranty
    1 mon

Overview

Mfr description
DW8001B4 14X3/32X7/64X1 CHOPSAW WHL 4PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought