Motion
DW8700

DEWALT
DW8700

Cut-Off Wheel - 2-1/2 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, 30500 rpm
MI ITEM #03236434
MFR #DW8700
List Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8700

Cut-Off Wheel - 2-1/2 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, 30500 rpm
MI ITEM #03236434
MFR #DW8700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.55/each for your price

Overview

Mfr description
DW8700 2-1/2X.035X3/8 A60T CUT-OFF WHL
  • Heavy duty aluminum oxide grain for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Max Rpm
    30500 rpm
  • UPC_NO
    028877382449
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text