Motion
DW8704

DEWALT
DW8704

Cut-off Wheel - 3.0000 in Wheel Dia., 0.063 in Wheel Thickness, 1/4 in Center Hole Diameter, 36 Grit, 24400 rpm
MI ITEM #03236440
MFR #DW8704
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8704

Cut-off Wheel - 3.0000 in Wheel Dia., 0.063 in Wheel Thickness, 1/4 in Center Hole Diameter, 36 Grit, 24400 rpm
MI ITEM #03236440
MFR #DW8704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW8704 3X1/16X1/4 A36T CUT-OFF WHEEL
  • Heavy duty aluminum oxide grain for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

  • Product Types
    Cutting and Notching Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Max Rpm
    24400 rpm
  • Application
    .035 in and 1/16 in wheels used for cutting | 1/8 in wheels used for grinding on the periphery of the wheel | A36T for fast aggressive cutting in tough applications | A60T for clean smooth cutting and long wheel life
  • UPC_NO
    028877382487
  • Weight
    0.034 lbs
  • Overall Thickness
    0.0625 in
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text