Motion
DW8705

DEWALT
DW8705

Cut-off Wheel - Type 1, 3.0000 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, 24400 rpm
Mi Item #03236441
MFR #DW8705
Price$3.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8705

Cut-off Wheel - Type 1, 3.0000 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, 24400 rpm
Mi Item #03236441
MFR #DW8705

Mfr description
DW8705 3X1/16X3/8 A36T CUT-OFF WHEEL
  • Heavy duty aluminum oxide grain for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.02/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Weight
    0.03 lbs
  • Wheel Diameter  
    3.0000 in
  • Wheel Thickness  
    0.063 in

Details

  • Application
    .035 in and 1/16 in wheels used for cutting | 1/8 in wheels used for grinding on the periphery of the wheel | A36T for fast aggressive cutting in tough applications | A60T for clean smooth cutting and long wheel life
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    24400 rpm
  • Product Types
    Grinding Wheel
  • UPC_NO
    028877382494
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)