Motion
DW8711

DEWALT
DW8711

Cut-off Wheel - Type 1, 3.0000 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, 24400 rpm
MI ITEM #03236444
MFR #DW8711
Price$2.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8711

Cut-off Wheel - Type 1, 3.0000 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, 24400 rpm
MI ITEM #03236444
MFR #DW8711

Mfr description
DW8711 3X1/16X3/8 A60T CUT-OFF WHEEL
  • Heavy duty aluminum oxide grain for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.09/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Overall Thickness
    0.1250 in
  • Weight
    0.038 lbs
  • Wheel Diameter  
    3.0000 in
  • Wheel Thickness  
    0.063 in

Details

  • Grit Number
    60
  • Includes
    (1) Wheel
  • Material
    Aluminum Oxide
  • Max Rpm
    24400 rpm
  • Package Quantity
    50
  • Product Types
    Cut and Grind Wheel
  • UPC_NO
    028877382548
  • Warranty
    1 mon
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)