Motion
DW8719

DEWALT
DW8719

Cut-off Wheel - Type 1, 4.0000 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, 19000 rpm
MI ITEM #03236448
MFR #DW8719
List Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8719

Cut-off Wheel - Type 1, 4.0000 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, 19000 rpm
MI ITEM #03236448
MFR #DW8719

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.88/each for your price

Overview

Mfr description
DW8719 4X1/16X3/8 A60T CUT-OFF WHEEL
  • Heavy duty aluminum oxide grain for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

  • Includes
    (1) Wheel
  • Product Types
    Cut and Grind Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Max Rpm
    19000 rpm
  • Wheel Type
    Type 1
  • UPC_NO
    028877382623
  • Weight
    0.06 lbs
  • Warranty
    1 mon
  • Overall Thickness
    0.0625 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text