Motion
DW8720

DEWALT
DW8720

Cut-off Wheel - 4.0000 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, 19000 rpm
MI ITEM #03236449
MFR #DW8720
List Price$3.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8720

Cut-off Wheel - 4.0000 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, 19000 rpm
MI ITEM #03236449
MFR #DW8720

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.37/each for your price

Overview

Mfr description
DW8720 4X.035X3/8 A60T CUT-OFF WHEEL
  • Heavy duty aluminum oxide grain for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

  • Includes
    (1) Wheel
  • Product Types
    Cut and Grind Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Max Rpm
    19000 rpm
  • UPC_NO
    028877382630
  • Weight
    0.04 lbs
  • Warranty
    1 mon
  • Overall Thickness
    0.0938 in
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text