Motion
DW8080

DEWALT
DW8080

Cut-off Wheel - 4.5000 in Wheel Dia., 0.125 in Wheel Thickness, 7/8 in Center Hole Diameter, 30 Grit, 13300 rpm
Mi Item #03236456
MFR #DW8080
Price$5.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8080

Cut-off Wheel - 4.5000 in Wheel Dia., 0.125 in Wheel Thickness, 7/8 in Center Hole Diameter, 30 Grit, 13300 rpm
Mi Item #03236456
MFR #DW8080

Mfr description
DW8080 4-1/2X1/8X7/8 SS CUTTING WHEEL
  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive cutting in stainless steel
  • 2 full sheets of glass in every wheel for added durability and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.79/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Thickness
    0.0938 in
  • Weight
    0.12 lbs
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.125 in

Details

  • Application
    Ideal for use in nuclear and food applications
  • Grit Number
    30
  • Includes
    (1) Cutting and Notching Wheel
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    25
  • Product Types
    Cutting and Notching Wheel
  • UPC_NO
    028877376592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)