Motion
DW8716

DEWALT
DW8716

Cut-off Wheel - Type 1, 4.0000 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, 19000 rpm
MI ITEM #03236490
MFR #DW8716
List Price$3.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8716

Cut-off Wheel - Type 1, 4.0000 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, 19000 rpm
MI ITEM #03236490
MFR #DW8716

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.54/each for your price

Overview

Mfr description
DW8716 4X1/16X3/8 36T CUT-OFF WHEEL
  • Heavy duty aluminum oxide grain for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

  • Product Types
    Grinding Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Max Rpm
    19000 rpm
  • Wheel Type
    Type 1
  • Application
    .035 in and 1/16 in wheels used for cutting | 1/8 in wheels used for grinding on the periphery of the wheel | A36T for fast aggressive cutting in tough applications | A60T for clean smooth cutting and long wheel life
  • UPC_NO
    028877382593
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text