Motion
DW8717

DEWALT
DW8717

Cut-off Wheel - Type 1, 4.0000 in Wheel Dia., 0.0350 in Wheel Thickness, 0.3750 in Center Hole Diameter, 36 Grit, T Grade, 19000 rpm
Mi Item #03236491
MFR #DW8717
Price$4.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8717

Cut-off Wheel - Type 1, 4.0000 in Wheel Dia., 0.0350 in Wheel Thickness, 0.3750 in Center Hole Diameter, 36 Grit, T Grade, 19000 rpm
Mi Item #03236491
MFR #DW8717

Mfr description
DW8717 4X.035X3/8 36T CUT-OFF WHEEL
  • Heavy duty aluminum oxide grain for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.17/each

Specifications

Dimensions

  • Arbor Hole Size
    0.3750 in
  • Arbor Size
    0.3750 in
  • Blade Diameter
    4.0000 in
  • Blade Thickness
    0.0350 in
  • Center Hole Diameter  
    0.3750 in
  • Height
    0.0350 in
  • Hole Size
    0.3750 in
  • Length
    4.0000 in
  • Overall Thickness
    0.0350 in
  • Weight
    0.038 lbs
  • Wheel Diameter  
    4.0000 in
  • Wheel Thickness  
    0.0350 in
  • Width
    0.0350 in

Details

  • Application
    Metal
  • Arbor Type
    Type 1
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Country of Origin
    Slovenia
  • Description Keyword
    Fast Cutting Wheel
  • Grade
    T
  • Grit Number
    36
  • Includes
    (1) Wheel
  • Material
    Aluminum Oxide
  • Material Cut
    Metal
  • Max Rpm
    19000 rpm
  • Recommended Use
    Metal
  • Set Contents
    25 Wheels
  • Specification
    A36T
  • Substrate
    Metal
  • UPC_NO
    028877382609
  • Warranty
    30 days
  • Wheel Hardness
    T
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)