Motion
DW8718

DEWALT
DW8718

Cut-off Wheel - Type 1, 4.0000 in Wheel Dia., 0.125 in Wheel Thickness, 3/8 in Center Hole Diameter, 24 Grit, 19000 rpm
MI ITEM #03236492
MFR #DW8718
List Price$3.43/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8718

Cut-off Wheel - Type 1, 4.0000 in Wheel Dia., 0.125 in Wheel Thickness, 3/8 in Center Hole Diameter, 24 Grit, 19000 rpm
MI ITEM #03236492
MFR #DW8718

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.43/wh for your price

Overview

Mfr description
DW8718 4X1/8X3/8 A24R CUT-OFF WHEEL
  • Heavy duty aluminum oxide grain for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

  • Product Types
    Grinding Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Max Rpm
    19000 rpm
  • Wheel Type
    Type 1
  • Application
    .035 in and 1/16 in wheels used for cutting | 1/8 in wheels used for grinding on the periphery of the wheel | A36T for fast aggressive cutting in tough applications | A60T for clean smooth cutting and long wheel life
  • UPC_NO
    028877382616
  • Weight
    0.1 lbs
  • Overall Thickness
    0.0350 in
  • Blade Material
    Ceramic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text