Motion
DW4748

DEWALT
DW4748

Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in, 20 mm Center Hole Diameter, 5400 rpm
MI ITEM #03236554
MFR #DW4748
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4748

Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in, 20 mm Center Hole Diameter, 5400 rpm
MI ITEM #03236554
MFR #DW4748

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW4748 14 SEGMENTED RIM GP FAST CUT
  • Extended performance diamond matrix for long life and enhanced material cutting
  • Segmented rim blades are laser welded with heat treated steel bodies which provides increase durability and long life
  • Large diamond segments with cobalt is ideal for use across various product applications

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Diamond
  • Max Rpm
    5400 rpm
  • Manufacturer Upc Number
    028877468907
  • UPC_NO
    028877468907
  • Weight
    4.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text