Motion
DW4746

DEWALT
DW4746

Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in, 20 mm Center Hole Diameter, 5400 rpm
Mi Item #03236620
MFR #DW4746
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4746

Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in, 20 mm Center Hole Diameter, 5400 rpm
Mi Item #03236620
MFR #DW4746

Mfr description
DW4746 14 SEGMENTED CONCRETE BLD
  • Extended performance diamond matrix for long life and enhanced material cutting
  • Segmented rim blades are laser welded with heat treated steel bodies which provides increase durability and long life
  • Large diamond segments with cobalt is ideal for use across various product applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1 in, 20 mm
  • Weight
    4.25 lbs
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    0.125 in

Details

  • Material
    Diamond
  • Max Rpm
    5400 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)