Motion
DW4552

DEWALT
DW4552

Depressed Center Wheel - 4-1/2" x 1/8" x 5/8-11" Center Hole Thread Size, 24 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 13,300RPM, Wheel Hardness: R
MI ITEM #03236633
MFR #DW4552
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4552

Depressed Center Wheel - 4-1/2" x 1/8" x 5/8-11" Center Hole Thread Size, 24 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 13,300RPM, Wheel Hardness: R
MI ITEM #03236633
MFR #DW4552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW4552 4-1/2X1/8X5/8-11 MASONRY
  • Silicon carbide grain for long wheel life in all masonry materials
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary wheel design ensures durable long life wheels
  • 3 full sheets of glass in every 1/4" wheel and 2 full sheets in every 1/8" wheel for added durability and safety

Specifications

  • Includes
    (1) Grinding Wheel
  • Manufacturer Upc Number
    028877445908
  • UPC_NO
    028877445908
  • Wheel Diameter
    4.5000 in
  • Arbor Hole Size
    11-5/8 in
  • Wheel Thickness
    1/8 in
  • Product Types
    Grinding Wheel
  • Grit Number
    24
  • Max Rpm
    13300.0
  • Wheel Hardness
    R
  • Overall Thickness
    0.2500 in
  • Arbor Size
    0.625 in
  • Arbor Type
    Threaded
  • Blade Diameter
    4 1/2 in
  • Blade Material
    Silicon Carbide
  • Blade Thickness
    0.125 in
  • Contents
    1 wheel
  • Description Keyword
    5/8-11 Threaded Arbor
  • Features & Benefits
    • Silicon carbide grain for long wheel life in all masonry materials• High grain concentration for aggressive grinding action and smoother running wheels• Proprietary wheel design ensures durable long life wheels• 3 full sheets of glass in every 1/4" wheel and 2 full sheets in every 1/8" wheel for added durability and safety
  • Material
    Silicon Carbide
  • Material Cut
    Cement
  • Set Contents
    Individual Wheel
  • Wheel Type
    Type 27
  • Warranty
    1 mon
  • Weight
    0.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought