Motion
DW4761

DEWALT
DW4761

Cut-off Wheel - 10.0000 in Wheel Dia., 0.080 in Wheel Thickness, 5/8 in Center Hole Diameter, 6000 rpm
Mi Item #03236711
MFR #DW4761
Price$76.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4761

Cut-off Wheel - 10.0000 in Wheel Dia., 0.080 in Wheel Thickness, 5/8 in Center Hole Diameter, 6000 rpm
Mi Item #03236711
MFR #DW4761

Mfr description
DW4761 10 CERAMIC TILE BLADE
  • Extended performance diamond matrix provides long life and enhanced material cutting
  • Continuous rim design provides chip free cutting in all types of tile
  • XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.25/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Overall Thickness
    0.0800 in
  • Weight
    1.3 lbs
  • Wheel Diameter  
    10.0000 in
  • Wheel Thickness  
    0.080 in

Details

  • Includes
    (1) Blade
  • Manufacturer Upc Number
    028877468877
  • Material
    Diamond
  • Max Rpm
    6000 rpm
  • Package Quantity
    1
  • Product Types
    Tile Blade
  • UPC_NO
    028877468877
  • Warranty
    1 mon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)