Motion
DW4760

DEWALT
DW4760

Cut-Off Wheel - 7 in Wheel Dia., 0.060 in Wheel Thickness, 5/8 in Center Hole Diameter, 8700 rpm
MI ITEM #03236717
MFR #DW4760
Price$60.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4760

Cut-Off Wheel - 7 in Wheel Dia., 0.060 in Wheel Thickness, 5/8 in Center Hole Diameter, 8700 rpm
MI ITEM #03236717
MFR #DW4760

Mfr description
DW4760 7 CERAMIC TILE BLADE
  • Extended performance diamond matrix provides long life and enhanced material cutting
  • Continuous rim design provides chip free cutting in all types of tile
  • XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.81/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Weight
    0.688 lbs
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    0.060 in

Details

  • Material
    Diamond
  • Max Rpm
    8700 rpm
  • UPC_NO
    028877468860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)