Motion
084624

MARKAL
084624

Markal® BALL PAINT MARKER® Ball Paint Marker - Orange, Fine Tip, Pocket Clip Not Included
Mi Item #03238542
MFR #084624
Price$22.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
084624

Markal® BALL PAINT MARKER® Ball Paint Marker - Orange, Fine Tip, Pocket Clip Not Included
Mi Item #03238542
MFR #084624

Mfr description
84624 2 OZ ORANGE BALL PAINT MARK
  • Pocket-sized liquid paint marker, ideal for rough surface marking with durable squeeze bottle and wear-resistant metal tip
  • Paint formula dries within five minutes and is safe for use on almost any surface
  • Marks are weather-, water- and fade-resistant
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$22.66/each

Specifications

Dimensions

  • Height
    3.875 in
  • Length
    1.5 in
  • Tip Size
    Fine
  • Weight
    0.19 lbs
  • Width
    1.5 in

Details

  • Color
    Orange
  • Country of Origin
    US
  • Harmonization Code
    9608990000
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Pipes and tubes | Concrete and stone | Asphalt
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615846248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)