Motion
0008600300
Chip Brush - 1-1/2 in, White Bristle, 1-1/2 in Bristle Length
Mi Item #03239439
MFR #0008600300
Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1-1/2 in, White Bristle, 1-1/2 in Bristle Length
Mi Item #03239439
MFR #0008600300

Mfr description
86003 1-1/2"X5/16" PAINT BRUSH
  • Features the highest quality fill material for maximum performance
  • Designed for long life in the industrial environment
  • Plastic handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.70/each

Specifications

Dimensions

  • Bristle Length
    1-1/2 in
  • Brush Size
    1-1/2 in
  • Brush Thickness
    5/16 in

Details

  • Brush Material
    White Bristle
  • Features & Benefits
    • Features the highest quality fill material for maximum performance • Designed for long life in the industrial environment • Plastic handle
  • Handle Material
    Plastic
  • Package Quantity
    72 Per Box
  • Paint Type
    Expoxies and Glues
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)