Motion
0008600600
Chip Brush - 3 in, White Bristle, 1-1/2 in Bristle Length
Mi Item #03239441
MFR #0008600600
Price$3.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 3 in, White Bristle, 1-1/2 in Bristle Length
Mi Item #03239441
MFR #0008600600

Mfr description
86006 3"X3/8" PAINT BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.22/each

Specifications

Dimensions

  • Bristle Length
    1-1/2 in
  • Brush Size
    3 in
  • Brush Thickness
    3/8 in

Details

  • Brush Material
    White Bristle
  • Handle Material
    Plastic
  • Package Quantity
    48
  • Paint Type
    Expoxies and Glues
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)