Motion
0008600700
Chip Brush - 4 in, White Bristle, 2-1/4 in Bristle Length
Mi Item #03239442
MFR #0008600700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 4 in, White Bristle, 2-1/4 in Bristle Length
Mi Item #03239442
MFR #0008600700

Mfr description
86007 4"X11/16" PAINT BRUSH
  • Features the highest quality fill material for maximum performance
  • Designed for long life in the industrial environment
  • Plastic handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Length
    2-1/4 in
  • Brush Size
    4 in
  • Brush Thickness
    11/16 in

Details

  • Brush Material
    White Bristle
  • Features & Benefits
    • Features the highest quality fill material for maximum performance • Designed for long life in the industrial environment • Plastic handle
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Expoxies and Glues
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)