Motion
86019
Chip Brush - 3.0000 in, White Bristle, 1.5000 in Bristle Length
Mi Item #03239444
MFR #86019
Price$2.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 3.0000 in, White Bristle, 1.5000 in Bristle Length
Mi Item #03239444
MFR #86019

Mfr description
86019 3" PAINT BRUSH
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.32/each

Specifications

Dimensions

  • Bristle Length
    1.5000 in
  • Brush Size
    3.0000 in
  • Brush Thickness
    3/8 in

Details

  • Brush Material
    White Bristle
  • Handle Material
    Wood
  • Package Quantity
    48
  • Paint Type
    Expoxies and Glues
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)