Motion
0008302600
Wall Brush - 7 in Brush Size, 2-5/8 in Bristle Length
Mi Item #03239448
MFR #0008302600
Price$7.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - 7 in Brush Size, 2-5/8 in Bristle Length
Mi Item #03239448
MFR #0008302600

Mfr description
83026 WHITE 7"X 2-5/8" SCRUB BRUSH
  • Paint style whitewash brush
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.66/each

Specifications

Dimensions

  • Bristle Length
    2-5/8 in
  • Brush Size
    7 in

Details

  • Brush Material
    Tampico
  • Paint Type
    Whitewash
  • UPC_NO
    622424830263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)