1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
0008507100
Paint Roller Frame - Cage Style, #4 Shank Wire Size, 4 in Roller Length
Mi Item #
03239451
MFR #
0008507100
Price
$8.33
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Roller Covers and Frames
Paint Roller Frames
OSBORN BRUSHES DIV 0008507100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
0008507100
Paint Roller Frame - Cage Style, #4 Shank Wire Size, 4 in Roller Length
Mi Item #
03239451
MFR #
0008507100
Mfr description
85071 4" INDUSTRIAL FRAME
5/16” steel rod
Four spring-steel ribs with “bow spring” compression hold the cover securely
Easy-to-hold, coarse grain plastic handle is threaded so that an extension pole can be attached
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.33
/each
Add to Cart
Specifications
Dimensions
Roller Length
4 in
Shank Wire Size
#4
Details
Handle Material
Plastic
Package Quantity
12
Roller Style
Cage
Shank Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items