Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 3 in, China Bristle, 2-1/4 in Bristle Length
Mi Item #03239452
MFR #0008613600

Mfr description
86136 3" ECONOMY PAINT BRSH
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bristle Length
    2-1/4 in
  • Brush Size
    3 in
  • Brush Thickness
    1/2 in

Details

  • Brush Material
    China Bristle
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Expoxies and Glues
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)