Motion
0007006800
Chip Brush - White China, Plastic, 2-1/4 in Bristle Length
Mi Item #03239536
MFR #0007006800
Price$6.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - White China, Plastic, 2-1/4 in Bristle Length
Mi Item #03239536
MFR #0007006800

Mfr description
70068 1" PURE BRISTLE BRUSH
  • Plastic beaver tail handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.61/each

Specifications

Dimensions

  • Bristle Length
    2-1/4 in
  • Brush Size
    #1
  • Brush Thickness
    7/16 in
  • Length
    2-1/4 in
  • Overall Length
    1 in

Details

  • Bristle Material
    White China
  • Brush Material
    White China, Plastic
  • Brush Style
    Beaver Tail
  • Color
    White (Bristle)
  • Features & Benefits
    • Plastic beaver tail handle
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Enamels, Epoxy Coatings, Oil Paints, Shellacs, Stains
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)