Motion
0007008500
Sash Brush - Plastic Handle, 1 in Brush Size
Mi Item #03239537
MFR #0007008500
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Plastic Handle, 1 in Brush Size
Mi Item #03239537
MFR #0007008500

Mfr description
70085 1"X3/8"X2-1/4"F/S BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.98/each

Specifications

Dimensions

  • Bristle Length
    2-1/4 in
  • Brush Size
    1 in
  • Brush Thickness
    7/16 in
  • Length
    2-1/4 in

Details

  • Bristle Material
    White China
  • Brush Material
    White China, Plastic
  • Brush Style
    Flat Sash
  • Color
    White (Bristle)
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Oil-Based Paints
  • Sash Type
    Flat Sash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)