Motion
0007010000
Flat Tip Artish Brush - Brush Size: 1/4 in, Bristle Length: 1 in
Mi Item #03239538
MFR #0007010000
Price$7.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Tip Artish Brush - Brush Size: 1/4 in, Bristle Length: 1 in
Mi Item #03239538
MFR #0007010000

Mfr description
70100 1/4"FLAT PAINT BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.13/each

Specifications

Dimensions

  • Bristle Length
    1 in
  • Brush Size
    1/4 in

Details

  • Brush Material
    Bristle
  • Handle Material
    Wood
  • Package Quantity
    12
  • Tip Type
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)