Specifications
Dimensions
- Bristle Length2-1/2 in
- Brush Size3 in
- Brush Thickness1/2 in
Details
- Brush MaterialGray Bristle
- Handle MaterialPlastic
- Package Quantity12
- Paint TypeOil Paints, Varnishes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)