Motion
0007111200
Sash Brush - Plastic Handle, #4 Brush Size
Mi Item #03239544
MFR #0007111200
Price$7.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Plastic Handle, #4 Brush Size
Mi Item #03239544
MFR #0007111200

Mfr description
71112 X-505 SIZE BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.61/each

Specifications

Dimensions

  • Bristle Length
    1-7/8 in
  • Brush Size
    #4
  • Brush Thickness
    11/16 in

Details

  • Brush Material
    China Bristle
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Oil-Based Paints
  • Sash Type
    Angle Sash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)