Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Tip Artish Brush - White Bristle, Brush Size: #2, Bristle Length: 3/4 in
Mi Item #03239548
MFR #74031

Mfr description
74031 #2 MARKING BRUSH
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bristle Length
    3/4 in
  • Brush Size
    #2
  • Overall Length
    12-1/2 in

Details

  • Brush Material
    White Bristle
  • Handle Material
    Wood
  • Package Quantity
    12
  • Tip Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)