Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Roller Cover - Smooth Surfaces, 1/4 in Nap Length, 9 in Roller Length
Mi Item #03239579
MFR #85011

Mfr description
85011 PAINT ROLLER 9"X1/4"
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Nap Length
    1/4 in
  • Roller Length
    9 in

Details

  • Cover Material
    Danello
  • Package Quantity
    12
  • Surfaces
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)