Motion
81405
81405
Mi Item #03242396
MFR #81405
Price$45.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
81405
Mi Item #03242396
MFR #81405

Mfr description
81405 OPAQUE STAINING COLOR
  • Permanently or temporarily identify parts, inventory, work in progress, tools, assemblies or finished goods
  • Permanent stains resist most work related materials such as oils, moisture, grease, cutting fluids and more
  • Apply easily by spraying or brushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$45.17/each

Specifications

Dimensions

  • Container Size
    8 oz

Details

  • Color
    Yellow
  • Color Family
    Yellow
  • Dry Time
    4 min
  • Package Quantity
    12
  • Volatile Organic Compound Content
    771 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)