Motion
1671400

AMES CO.
1671400

Jackson Scoop - Aluminum, 15-1/4 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
MI ITEM #03243110
MFR #1671400
Price$88.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1671400

Jackson Scoop - Aluminum, 15-1/4 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
MI ITEM #03243110
MFR #1671400

Mfr description
53130 SIZE 14 DH ALUMINUM SCOOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.87/each

Specifications

Dimensions

  • Blade Height
    10-3/4 in
  • Blade Width
    15-1/4 in
  • Handle Length
    27 in

Details

  • Blade Material
    Aluminum
  • Blade Type
    Ribbed, Square
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Non-Sparking
  • Type
    Scoop
  • UPC_NO
    049206167148

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)