Motion
KECR2025-1G

RAYOVAC
KECR2025-1G

Coin Cell Battery - 2025, Chemistry: Lithium, 3 Volt, Package Qty: 1
Mi Item #03243298
MFR #KECR2025-1G
Price$1.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
KECR2025-1G

Coin Cell Battery - 2025, Chemistry: Lithium, 3 Volt, Package Qty: 1
Mi Item #03243298
MFR #KECR2025-1G

Mfr description
KECR2025-1G 3V LITHIUM BATTERY 2025 SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1.47/each

Specifications

Dimensions

  • Battery Size
    2025
  • Diameter
    20 mm
  • Height
    0.2
  • Standard Battery Pack Size
    1
  • Width
    1.7

Details

  • Battery Capacity
    165 mAh
  • Battery Chemistry
    Lithium
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    3
  • Iec Code
    CR2025
  • Package Quantity
    1
  • Rechargeable Or Disposable
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)