Motion
7010496023 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X5/16X1

3M
7010496023 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X5/16X1

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1, 6X5/16X1-1/4, X=1/2, V=30 D240 650HJ - MMMPBDW44163
MI ITEM #03244257
MFR #7010496023 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X5/16X1
List Price$1,850.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010496023 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X5/16X1

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1, 6X5/16X1-1/4, X=1/2, V=30 D240 650HJ - MMMPBDW44163
MI ITEM #03244257
MFR #7010496023 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X5/16X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,850.29/each for your price

Overview

Mfr description
7010496023 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060003183
  • UPC_NO
    00638060003183
  • Color
    Beige
  • Length
    55 m
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    2.704 lb
  • Width
    96 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought