Motion
7543402
Oil Base Paint - Oil Base, 1 gal , Safety Yellow Color
Mi Item #03247917
MFR #7543402
Price$100.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, 1 gal , Safety Yellow Color
Mi Item #03247917
MFR #7543402

Mfr description
7543402 SAFETY YELLOW PROFESSIONAL
  • Indoor/outdoor
  • Gloss, or flat black and white
  • Durable, corrosion-resistant
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$100.93/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal.

Details

  • Base Type
    Oil
  • Color
    Safety Yellow
  • Color Family
    Yellow
  • Dry Time
    9 h
  • Finish
    Gloss
  • Max Application Temperature
    +93 °C
  • Min Application Temperature
    0 °C
  • Package Quantity
    2
  • Resin Type
    Alkyd
  • UPC_NO
    020066754341
  • Volatile Organic Compound Content
    450 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)