Motion
7564838
Oil Base Paint Primer - Safety Red, 15 oz Container
Mi Item #03247918
MFR #7564838
Price$16.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint Primer - Safety Red, 15 oz Container
Mi Item #03247918
MFR #7564838

Mfr description
7564838 SAFETY RED PAINT PROFESSIONAL
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.29/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    14 ft²
  • Net Weight
    15 oz.
  • Size
    15 oz
  • Weight
    15 oz

Details

  • Application Temperature Range
    50 Degrees to 90 °F
  • Base Type
    Alkyd
  • Color
    Safety Red
  • Color Family
    Red
  • Coverage
    14 ft²
  • Dry Time
    1 to 2 hr.
  • Exposure
    Indoor, Outdoor
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Gloss
  • Flash Point
    -156 °F, -104 °C
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    50 °F, 10 °C
  • MSDS ID Number
    PRO-01
  • Resin Type
    Enamel
  • Standards Met
    MIR Compliant
  • UPC_NO
    020066756482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)