Motion
85018
Irwin®Mean Streak® Waterproof Marker - Color: White, Package Quantity: 12 per pack
Mi Item #03248011
MFR #85018
Price$13.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Irwin®Mean Streak® Waterproof Marker - Color: White, Package Quantity: 12 per pack
Mi Item #03248011
MFR #85018

Mfr description
MEAN STREAK WHITE WATERPROOF MARKER
  • Marks On Wet/Oily Surfaces
  • Resists Fading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.13/each

Specifications

Dimensions

  • Tip Size
    Bullet

Details

  • Barrel Type
    Original
  • Color
    White
  • Ink Color
    White
  • Package Quantity
    12 per pack
  • Point Type
    Chisel
  • Standards Met
    AP Certified Nontoxic
  • UPC_NO
    00071641850187
  • Washable
    No
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)