Motion
66243529516

NORTON ABRASIVES
66243529516

Cut-off Wheel - Type 1 | Type 41, 4.0000 in Wheel Dia., 60 Grit, Medium Grit Grade, 19100 rpm
MI ITEM #03248699
MFR #66243529516
Your Price$13.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243529516

Cut-off Wheel - Type 1 | Type 41, 4.0000 in Wheel Dia., 60 Grit, Medium Grit Grade, 19100 rpm
MI ITEM #03248699
MFR #66243529516

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.04/each(List $15.33)

Overview

Mfr description
6D-A60-OBNA2 4 X .040 X 3/8 CUTOFF WHEEL

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium Grit
  • Reinforcement Type
    Reinforced
  • Max Rpm
    19100 rpm
  • Wheel Type
    Type 41
  • Application
    Cut-off tool
  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Overall Thickness
    0.0400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text