Motion
98-24
Oil Base Spray Paint - Black, 16 oz Container Size, Oil, Semi Gloss Finish, Modified Alkyd, 30 min Dry Time
Mi Item #03248916
MFR #98-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Paint - Black, 16 oz Container Size, Oil, Semi Gloss Finish, Modified Alkyd, 30 min Dry Time
Mi Item #03248916
MFR #98-24

Mfr description
98-24 SATIN BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16 oz

Details

  • Base Type
    Oil
  • Color
    Black
  • Color Family
    Black
  • Dry Time
    30 min
  • Finish
    Semi Gloss
  • Max Application Temperature
    90 °F
  • Min Application Temperature
    50 °F
  • Package Quantity
    12
  • Resin Type
    Modified Alkyd
  • Volatile Organic Compound Content
    565.1 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)