Motion
71590
Wall Mountable Fan - 24 in Diameter, Direct Drive, 2460 cfm, 3460 cfm, 4400 cfm Air Flow Rate, 1/4 hp, 3.5 A
Mi Item #03251339
MFR #71590
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mountable Fan - 24 in Diameter, Direct Drive, 2460 cfm, 3460 cfm, 4400 cfm Air Flow Rate, 1/4 hp, 3.5 A
Mi Item #03251339
MFR #71590

Mfr description
CA24 24" 1/4HP FAN HEAD ASS'Y
  • Suitable for use with an Airmaster mount (not included) to provide directed air circulation
  • Three-speed, 115V, 3.5 amp, single phase, permanently lubricated, totally enclosed ball bearing motor
  • Galvanized steel enclosure, blade, and guards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    24 in

Details

  • Amperage
    3.5 A
  • Horsepower
    1/4 hp
  • Maximum Air Flow
    4400 cfm
  • Mount Type
    Ceiling, Pedestal, Wall
  • Number Of Speeds
    3
  • Oscillating
    Non-Oscillating
  • Speed
    1110 rpm, 600 rpm, 800 rpm
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)