1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AIRMASTER FAN COMPANY
71591
Wall Mountable Fan - 30 in Diameter, Direct Drive, 2700 cfm, 4400 cfm, 6100 cfm Air Flow Rate, 1/4 hp, 3.5 A
MI ITEM #
03251344
MFR #
71591
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Circulating Fans
Wall Mountable Fans
AIRMASTER FAN COMPANY 71591
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIRMASTER FAN COMPANY
71591
Wall Mountable Fan - 30 in Diameter, Direct Drive, 2700 cfm, 4400 cfm, 6100 cfm Air Flow Rate, 1/4 hp, 3.5 A
MI ITEM #
03251344
MFR #
71591
Mfr description
CA30 30" 1/4HP FAN HEAD ASS'Y
Suitable for use with an Airmaster mount (not included) to provide directed air circulation
Three-speed, 115V, 3.5 amp, single phase, permanently lubricated, totally enclosed ball bearing motor
Galvanized steel enclosure, blade, and guards
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
30 in
Details
Amperage
3.5 A
Horsepower
1/4 hp
Maximum Air Flow
6100 cfm
Mount Type
Ceiling, Pedestal, Wall
Number Of Speeds
3
Oscillating
Non-Oscillating
Speed
1110 rpm, 600 rpm, 800 rpm
Voltage
115 V
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items