Motion
71591
Ceiling Fan - Ceiling Mount, Direct Drive, 1/4 hp, 115 V, 3.5 A, 30 in Diameter, 3 Blades
MI ITEM #03251345
MFR #71591
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ceiling Fan - Ceiling Mount, Direct Drive, 1/4 hp, 115 V, 3.5 A, 30 in Diameter, 3 Blades
MI ITEM #03251345
MFR #71591

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    30 in

Details

  • Amperage
    3.5 A
  • Horsepower
    1/4 hp
  • Maximum Air Flow
    6100 cfm
  • Mount Type
    Ceiling
  • Number Of Blades
    3
  • Number Of Speeds
    3
  • Speed
    1100 rpm, 600 rpm, 800 rpm
  • Voltage
    115 V

Overview

Mfr description
CA30-C(ASSY)30" 1/4HP FAN W/CEILING MNT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought