1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AIRMASTER FAN COMPANY
71591
Pedestal Fan - 24 in Diameter, Direct Drive, 3 Speed, Non-Oscillating, 1/4 hp, 3.5 A, 2460 cfm, 3460 cfm, 4400 cfm Air Flow Rate
MI ITEM #
03251347
MFR #
71591
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Circulating Fans
Pedestal Fans
AIRMASTER FAN COMPANY 71591
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIRMASTER FAN COMPANY
71591
Pedestal Fan - 24 in Diameter, Direct Drive, 3 Speed, Non-Oscillating, 1/4 hp, 3.5 A, 2460 cfm, 3460 cfm, 4400 cfm Air Flow Rate
MI ITEM #
03251347
MFR #
71591
Mfr description
CA30-P(ASSY)30" 1/4HP FAN W/PEDSTL MNT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
24 in
Fixed Or Adjustable Height
Fixed Height
Details
Amperage
3.5 A
Horsepower
1/4 hp
Maximum Air Flow
4400 cfm
Mount Type
Pedestal
Number Of Speeds
3
Oscillating
Non-Oscillating
Speed
1100 rpm, 600 rpm, 800 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items