Specifications
Dimensions
- Cord Length10 ft
- Diameter42 in
- Overall Height46 in
- Overall Width46 in
Details
- Blade MaterialAluminum
- Guard MaterialEpoxy Coated
- Horsepower1/2 hp
- Maximum Air Flow8000 cfm
- Number Of Speeds2
- Speed400 rpm, 540 rpm
- Standards MetUL/CUL Listed
- Voltage115 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)