Motion
60019
Portable Circulating Fan - 48 in Diameter, Belt Drive, 1 Speeds, Epoxy Coated Steel Blade Material, 115 V, 1 hp, 17173 cfm Air Flow Rate, 12 ft Cord Length
Mi Item #03251351
MFR #60019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Circulating Fan - 48 in Diameter, Belt Drive, 1 Speeds, Epoxy Coated Steel Blade Material, 115 V, 1 hp, 17173 cfm Air Flow Rate, 12 ft Cord Length
Mi Item #03251351
MFR #60019

Mfr description
EMC48B 48"PORT.MANCOOLER 1HP BELT
  • 115V, one-phase, two-speed, ODP, 1/2 hp motor
  • Three-bladed aluminum propeller
  • Two-speed rocker switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    12 ft
  • Diameter
    48 in
  • Overall Height
    48-1/2 in
  • Overall Width
    48-1/2 in

Details

  • Blade Material
    Epoxy Coated Steel
  • Guard Material
    Epoxy Coated
  • Horsepower
    1 hp
  • Maximum Air Flow
    17173 cfm
  • Number Of Speeds
    1
  • Speed
    385 rpm
  • Standards Met
    UL/CUL Listed
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)