Motion
71565
Wall Mountable Fan - 24 in Diameter, Direct Drive, Galvanized Steel Blade Material, 4062 cfm, 4699 cfm, 5548 cfm Air Flow Rate, 1/3 hp, 3.2 A, 15 ft Cord Length
Mi Item #03251352
MFR #71565
Price$1,106.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mountable Fan - 24 in Diameter, Direct Drive, Galvanized Steel Blade Material, 4062 cfm, 4699 cfm, 5548 cfm Air Flow Rate, 1/3 hp, 3.2 A, 15 ft Cord Length
Mi Item #03251352
MFR #71565

Mfr description
I-24-OIW 24"OSC.FAN HEAD W/WALL MNT
  • 115v, 60 Hz, 1/3 hp, one phase, three-speed, totally enclosed ball bearing motors
  • Galvanized steel propeller
  • Oscillating unit packs and assembled fan heads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,106.63/each

Specifications

Dimensions

  • Cord Length
    15 ft
  • Diameter
    24 in

Details

  • Amperage
    3.2 A
  • Blade Material
    Galvanized Steel
  • Horsepower
    1/3 hp
  • Maximum Air Flow
    5548 cfm
  • Mount Type
    Wall
  • Number Of Speeds
    3
  • Oscillating
    Oscillating
  • Oscillating Range
    20 °
  • Speed
    1110 rpm, 856 rpm, 958 rpm
  • Standards Met
    OSHA, UL/CUL Listed
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)