Motion
71566
Wall Mountable Fan - 30 in Diameter, Direct Drive, Galvanized Steel Blade Material, 5143 cfm, 5943 cfm, 7794 cfm Air Flow Rate, 1/3 hp, 3.2 A, 15 ft Cord Length
MI ITEM #03251354
MFR #71566
Price$1,558.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mountable Fan - 30 in Diameter, Direct Drive, Galvanized Steel Blade Material, 5143 cfm, 5943 cfm, 7794 cfm Air Flow Rate, 1/3 hp, 3.2 A, 15 ft Cord Length
MI ITEM #03251354
MFR #71566

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,558.48/each

Specifications

Dimensions

  • Cord Length
    15 ft
  • Diameter
    30 in

Details

  • Amperage
    3.2 A
  • Blade Material
    Galvanized Steel
  • Horsepower
    1/3 hp
  • Maximum Air Flow
    7794 cfm
  • Mount Type
    Wall
  • Number Of Speeds
    3
  • Oscillating
    Oscillating
  • Oscillating Range
    20 °
  • Speed
    1091 rpm, 759 rpm, 871 rpm
  • Standards Met
    OSHA, UL/CUL Listed
  • Voltage
    115 V

Overview

Mfr description
I-30-OIW 30"OSC.FAN HEAD W/WALL MNT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought