Motion
71568
Pedestal Fan - 30 in Diameter, Direct Drive, 3 Speed, Oscillating, 1/3 hp, 115 V, 3.2 A, 5143 cfm, 5943 cfm, 7794 cfm Air Flow Rate, 15 ft Cord Length
MI ITEM #03251355
MFR #71568
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pedestal Fan - 30 in Diameter, Direct Drive, 3 Speed, Oscillating, 1/3 hp, 115 V, 3.2 A, 5143 cfm, 5943 cfm, 7794 cfm Air Flow Rate, 15 ft Cord Length
MI ITEM #03251355
MFR #71568

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
I-30-OAP 30"OSC.FAN W/PEDESTAL BASE
  • Oscillating unit packs and assembled fan heads
  • Guard meets OSHA standards
  • 115V, 60 Hz, 1/3 HP, 1 phase, 3 speed, totally enclosed ball bearing motors
  • Galvanized steel propeller
  • 15' three conductor cord and plug
  • Three-year warranty
  • UL/CUL listed

Specifications

  • Diameter
    30 in
  • Number Of Speeds
    3
  • Oscillating
    Oscillating
  • Blade Material
    Galvanized Steel
  • Maximum Air Flow
    7794 cfm
  • Speed
    1091 rpm, 759 rpm, 871 rpm
  • Cord Length
    15 ft
  • Voltage
    115 V
  • Amperage
    3.2 A
  • Horsepower
    1/3 hp
  • Oscillating Range
    20 °
  • Mount Type
    Pedestal
  • Fixed Or Adjustable Height
    Adjustable Height
  • Standards Met
    cUL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought